References
SNR:UCP210T20CO
Rubix:206A0708
EAN:3413520800062




Product details : SNR UCP210T20CO BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 90 mm |
| Width | 51.6 mm |
Show UNSPSC/ECL@SS
£ 52.64 excl. VAT
/ Each
£ 63.17 incl. VAT
- Usually arrives within 14 working days
