References
PTN:UCPA206
Rubix:246A7843
Manufacturer :893672
EAN:3660338461293





Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Fixation centre-to-centre distance | 66 mm |
| Shaft Height | 42.9 mm |
Documents
Product details : PTN PILLOW BLOCK UCPA206
Cast iron pillow block. Housing inserts consist of ball bearings and can be available in different materials. The insert bearing is a single row deep groove ball bearing with a convex-sphered outside diameter The external grease nipple is used for lubricating the ball bearing.
Strengths
- High cost efficiency
- High versatility
- The inserted ball bearing can accommodate moderate initial misalignment, but normally can not permit axial displacement
- Ready for mounting units
- Lubricated and sealed bearing
Applications
Agriculture
Construction machinery
Food and beverages
Conveyors
Packaging
Power transmission
Material handling
General engineering applications
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Fixation centre-to-centre distance | 66 mm |
| Shaft Height | 42.9 mm |
| Material | cast iron |
| Total bearing width | 38.1 mm |
| Outer diameter | 62 mm |
| Clamping | 19 mm |
| Diameter of fixation holes | 14 mm |
| Mounting typ | tapped base, set‑screw locking |
| Height | 84 mm |
| Length | 94 mm |
| Sealing | double‑lip seal with slinger (triple‑lip r3 optional) |
| Lubrication | grease lubricated; relubricatable via grease nipple m6x1 |
| Series | ucpa200 |
| Weight | 1.2 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 11300 N |
| Basic dynamic load, radial - Cr | 19500 N |
| Width | 48 mm |
Show UNSPSC/ECL@SS
£ 11.72 excl. VAT
/ Each
£ 14.06 incl. VAT
- In stock: Next day delivery