References
RHP:SNP1.1/2
Rubix:158A2488
Manufacturer :SNP1.1/2 R
EAN:00747023032952


Technical specifications
| Fixation centre-to-centre distance | 88.9 mm |
|---|---|
| Material | cast iron |
| Total bearing width | 49.2 mm |
Documents
Product details : RHP HOUSED BEARING UNIT SNP1.1/2
Standard series, one-piece rigid bearing housing in high-quality cast iron.
Strengths
SNP supplied with 1000G bearing, SNP-EC with 1200ECG and SNP-DEC with 1000DECG.
Technical specifications
Attributes
| Logistic Weight | 2800 g |
|---|---|
| Fixation centre-to-centre distance | 88.9 mm |
| Material | cast iron |
| Total bearing width | 49.2 mm |
| Height | 101.7 mm |
| Length | 118 mm |
| Series | snp |
| Weight | 2 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 19900 N |
| Basic dynamic load, radial - Cr | 32500 N |
| Width | 47 mm |
Show UNSPSC/ECL@SS
£ 59.89 excl. VAT
/ Each
£ 71.87 incl. VAT
- Usually arrives within 14 working days