References
RHP:LPBR20EC
Rubix:152A8059
Manufacturer :LPBR20EC R
EAN:00747023006205


Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Fixation centre-to-centre distance | 86 mm |
| Material | zinc-plated steel |
Documents
Product details : RHP HOUSED BEARING UNIT LPBR20EC
Technical specifications
Attributes
| Logistic Weight | 300 g |
|---|---|
| Inner diameter | 20 mm |
| Fixation centre-to-centre distance | 86 mm |
| Material | zinc-plated steel |
| Total bearing width | 31.03 mm |
| Diameter of fixation holes | 10 mm |
| Height | 55.8 mm |
| Length | 108 mm |
| Series | lpbr |
| Weight | 0.3 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 1110 N |
| Width | 31.7 mm |
Show UNSPSC/ECL@SS
£ 29.73 excl. VAT
/ Each
£ 35.68 incl. VAT
- Usually arrives within 14 working days