References
NTN:AELPF205W3
Rubix:205A1432
EAN:4547359014068




Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Fixation centre-to-centre distance | 76 mm |
| Material | pressed steel |
Documents
Product details : NTN AELPF205W3 BEARING UNIT
Sheet metal housing, radial insert ball bearing with eccentric locking collar, single lip seal
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 97x97x35 mm |
|---|---|
| Logistic Weight | 390 g |
| Inner diameter | 25 mm |
| Fixation centre-to-centre distance | 76 mm |
| Material | pressed steel |
| Height | 18 mm |
| Series | aelpf200 |
| Total bearing width | 31 mm |
| Diameter of fixation holes | 9 mm |
| Number of holes | 3 |
| Outer diameter | 95 mm |
| Weight | 0.4 kg |
Show UNSPSC/ECL@SS
£ 15.19 excl. VAT
/ Each
£ 18.23 incl. VAT
- Usually arrives within 14 working days