References
SNR:UCFE212
Rubix:206A0065
EAN:3413529527151





Technical specifications
| Inner diameter | 60 mm |
|---|---|
| Width | 65.1 mm |
| Fixation centre-to-centre distance | 143 mm |
Product details : SNR UCFE212 BEARING UNIT
Gray cast iron housing, bearing insert with set screws on the inner ring, seal with slinger disc
cast iron body, radial insert ball bearing with fixing screw, seal with sealing ring
Strengths
-One-piece JIS and ISO series
-Rigid stainless steel protective covers available for many bearings
-The AGR bearing insert represents our commitment to performance and reliability. Designed for the agricultural machinery industry, this insert is ideal for applications where contamination by dry particles and moisture is problematic and/or where heavy mechanical shocks are to be expected.
Features: maintenance-free high-performance grease, robust contact seal, corrosion protection by zinc-plated surfaces.
-Rigid stainless steel protective covers available for many bearings
-The AGR bearing insert represents our commitment to performance and reliability. Designed for the agricultural machinery industry, this insert is ideal for applications where contamination by dry particles and moisture is problematic and/or where heavy mechanical shocks are to be expected.
Features: maintenance-free high-performance grease, robust contact seal, corrosion protection by zinc-plated surfaces.
Applications
SNR self-aligning bearings offer an excellent price-performance ratio and provide solutions for a wide range of applications, e.g.: agricultural machinery, food and beverage processing, conveyor technology, packaging machines, conveyor systems and many more.
The SNR portfolio offers you all the products you need for every stage of your production.
The SNR portfolio offers you all the products you need for every stage of your production.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 205x175x80 mm |
|---|---|
| Logistic Weight | 5008 g |
| Inner diameter | 60 mm |
| Width | 65.1 mm |
| Fixation centre-to-centre distance | 143 mm |
| Material | cast iron |
| Series | ucfe200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 32800 N |
| Basic dynamic load, radial - Cr | 52500 N |
| Outer diameter | 110 mm |
| Weight | 4.86 kg |
Show UNSPSC/ECL@SS
£ 49.84 excl. VAT
/ Each
£ 59.81 incl. VAT
- Delivery usually within ( 3 ) days