References
NTN:UKF207D1
Rubix:206A1756
EAN:4547359002270



Product details : NTN UKF207D1 BEARING UNIT
NTN - Bearing Unit - UKF207D1
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Width | 29 mm |
| Series | ukf200 |
| Number of holes | 4 |
| Outer diameter | 72 mm |
Show UNSPSC/ECL@SS
£ 27.79 excl. VAT
/ Each
£ 33.35 incl. VAT
- Delivery usually within ( 3 ) days
