TIMKEN UCFL204 TWO BOLT FLANGED BEARING UNIT
UCFL 200 Two-Bolt Flanged Mounted Bearings - Set Screw Locking
See technical informationSee documentsReferences
Timken:UCFL204
Rubix:211A4591
EAN:0087796074521


Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Width | 113 mm |
| Fixation centre-to-centre distance | 90 mm |
Documents
Product details : TIMKEN UCFL204 TWO BOLT FLANGED BEARING UNIT
Timken innovations continue to keep the world in motion, including the invention of the wide inner ring bearing and the ball bearing housed unit. Timken continue that innovation by applying our extensive engineering knowledge of bearings, metallurgy, seals and end-user applications to deliver optimized performance from our housed unit product line.
Strengths
● This series is primarily designed for applications where the mounting area is restricted.
● Each unit comes assembled and ready for mounting, using bolts through the flange.
● These units use wide inner ring ball bearings with self-aligning spherical outside diameters that compensate for shaft misalignment.
● Timken UCFL series Mounted Bearings feature the Timken set screw locking (UC) bearing insert.
● Bearing prelubricated and ready for immediate installation.
● Grease fitting supplied for relubrication.
● The bonded seal design is well-suited for applications involving wet or dirty environments.
● Bolt-hole spacing dimensions and shaft center location are interchangeable with competitive units.
● Each unit comes assembled and ready for mounting, using bolts through the flange.
● These units use wide inner ring ball bearings with self-aligning spherical outside diameters that compensate for shaft misalignment.
● Timken UCFL series Mounted Bearings feature the Timken set screw locking (UC) bearing insert.
● Bearing prelubricated and ready for immediate installation.
● Grease fitting supplied for relubrication.
● The bonded seal design is well-suited for applications involving wet or dirty environments.
● Bolt-hole spacing dimensions and shaft center location are interchangeable with competitive units.
Applications
● UCFL two-bolt flanged units are suggested for industrial applications where normal loads are encountered.
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Width | 113 mm |
| Fixation centre-to-centre distance | 90 mm |
| Material | cast iron |
| Height | 113 mm |
| Length | 60 mm |
| Series | ucfl 200 |
| Total bearing width | 113 mm |
| Diameter of fixation holes | 12 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 6650 N |
| Basic dynamic load, radial - Cr | 12800 N |
Show UNSPSC/ECL@SS
£ 35.28 excl. VAT
/ Each
£ 42.34 incl. VAT
- Delivery usually within ( 7 ) days