SPARTEX CROSS RECESSED COUNTERSUNK HD SCR A2-50 1.6X6 PZ0 09652016 6
Phillips countersunk head screws PH
See technical informationReferences
Spartex:VMTFPZ1,6X6EFA2-50
Rubix:268A7258
Manufacturer :09652016 6
EAN:4043377116086


Technical specifications
| Threading diameter | 1.6 mm |
|---|---|
| Length | 6 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX CROSS RECESSED COUNTERSUNK HD SCR A2-50 1.6X6 PZ0 09652016 6
Cross recessed countersunk head screws A2-50 1,6X6 pz0 DIN 965
Technical specifications
Attributes
| Threading diameter | 1.6 mm |
|---|---|
| Length | 6 mm |
| Material/finishing | stainless steel a2 |
| Standard | din 965 |
| Metrical diameter | m1.6 |
| Type of imprint | pozidriv (pz) |
| Quality Grade | a2-50 |
| Imprint size | pz0 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 24.60 excl. VAT
/ 1,000 pieces
£ 29.52 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
6 mm