NORTON 69957390933 BLUE FIRE SELF GRIP DSC 150MM P40 PK50
Self-Grip Disc
See technical informationSee documentsReferences
Norton:69957390933
Rubix:256A5874
EAN:6426031001511

Documents
Product details : NORTON 69957390933 BLUE FIRE SELF GRIP DSC 150MM P40 PK50
Blue Fire combines the latest Norzon grain design, with a high strength paper backing, providing the best product - both in performance and productivity. Used for smoothing body filler, flattening of sharp edges, and large surface areas.
Strengths
•Latest Norzon grain design with self-sharpening grain for great cut rate & extended product life
Prevents premature clogging due to open grain distribution
The best option for coarse sanding and finishing on hard materials
Prevents premature clogging due to open grain distribution
The best option for coarse sanding and finishing on hard materials
Applications
Stripping
Technical specifications
Attributes
| Diameter | 150 mm |
|---|---|
| Grain | 40 |
| Application | stripping |
Show UNSPSC/ECL@SS
£ 56.96 excl. VAT
/ Each
£ 68.35 incl. VAT
- In stock: Next day delivery
