Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Abrasive disc
3M 61750 FIBRE DISC 581C 115MMX22MM P60
3M 61750 FIBRE DISC 581C 115MMX22MM P60
Fibre disc 581C
References
3m:
61750
rubix:
1016102
manufacturer :
7000083962
ean:
5010027827189
Technical specifications
Diameter
115
mm
Grain
60
See all Specifications
Product details
Technical specifications
Product details : 3M 61750 FIBRE DISC 581C 115MMX22MM P60
The 3M™ Fibre Disc 581C delivers good performance and consistent finish quality at an economical price.
Technical specifications
Attributes
Packaged dimensions (D x W x H)
90
x
126
x
126
mm
Package weight
1063
g
Diameter
115
mm
Grain
60
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.53
excl. VAT
/
Each
£
0.64
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
3M 7100066677 CUBITRON II HOOKIT PAPER DISC 732U 127MM 180+ PK50
3M 47110 XTRACT CUBITRON II FILM DISC 775L 76MM 240+
MIRKA 5415005012 ABRANET 70 X 198 MM GRIP P120 PACK 50
3M 83323 CUBITRON II FIBRE DISC 982CX PRO 36+ 115MMX22.23MM PK25
3M 61764 FIBRE DISC 581C BLUE 180MMX22MM (4 SLOTS) P60
3M 27708 CUBITRON II ROLOC CLOTH DISC 984F 38MM R150S 60+
3M 27774 CUBITRON II FIBRE DISC 987C 100MMX16MM 80+
SIA 1950 SIASPEED DISC 150MM NO HOLES P600 PACK OF 100 7332.9183.0600
50453 HOOKIT PAPER DISC 255P 150MM 15-HOLE P400
3M 11414 ROLOC CLOTH DISC 361F 25MM P120
3M 7100284563 CUBITRONII STIKITCLOTH DISC 900DZ 120+ 152MM X NH PK50
HERMES FC164-2000G 125MM BRILLIANCE HOOK AND LOOP BACKED DISC NO HOLE
3M 7100358925 SURFACE CONDITIONING DISC MED 150+ 152MM X NH PK50
NORTON 63642569704 DSC DI 150X0 A275 NOR P320 VL1
MIRKA 5422302518 ABRANET GRIP P180 225MM 25PK