Self Lube Bearing Insert
Inner diameter | 35 mm |
---|---|
Outer diameter | 72 mm |
Width | 51.13 mm |
Logistic Weight | 700 g |
---|---|
Inner diameter | 35 mm |
Outer diameter | 72 mm |
Width | 51.13 mm |
Bearing Clearance | C3 |
Series | 1100DEC |
Basic static load, radial - C0r | 15300 N |
Basic dynamic load, radial - Cr | 25700 N |
Usually arrives within 14 working days