Insert bearing with eccentric clamping ring INA GRAE17-XL-NPP-B, Outer diameter: 40 mm | Inner diameter: 17 mm | Width: 19 mm
Radial insert ball bearing
See technical informationReferences
INA:GRAE17-XL-NPP-B
Rubix:103A2059
Manufacturer :0008493160000
EAN:4012802800883


Technical specifications
| Inner diameter | 17 mm |
|---|---|
| Outer diameter | 40 mm |
| Material | bearing steel |
Product details : INA GRAE17-XL-NPP-B RADIAL INSERT BALL BEARING
Radial insert ball bearing GRAE..-XL-NPP-B
Technical specifications
Attributes
| Inner diameter | 17 mm |
|---|---|
| Outer diameter | 40 mm |
| Material | bearing steel |
| Width | 19 mm |
| Basic dynamic load, radial - Cr | 9800 N |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Relubrication function | yes |
| Cage | steel |
| Lubricant | grease |
| Basic static load, radial - C0r | 4750 N |
Show UNSPSC/ECL@SS
£ 14.45 excl. VAT
/ Each
£ 17.34 incl. VAT
- Delivery usually within ( 7 ) days