Insert bearing with eccentric clamping ring INA RAE15-NPP, Outer diameter: 40 mm | Inner diameter: 15 mm | Width: 19 mm
Radial insert ball bearing
See technical informationReferences
INA:RAE15-NPP
Rubix:104A0365
Manufacturer :0008501440000
EAN:4012802800371

Product details : INA RAE15-NPP RADIAL INSERT BALL BEARING
Radial insert ball bearing RAE..-NPP
Technical specifications
Attributes
| Logistic Weight | 120 g |
|---|---|
| Inner diameter | 15 mm |
| Outer diameter | 40 mm |
| Material | steel |
| Width | 19 mm |
| Basic dynamic load, radial - Cr | 9800 N |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Relubrication function | no |
| Cage | plastic |
| Lubricant | lithium-base grease |
| Basic static load, radial - C0r | 4750 N |
Show UNSPSC/ECL@SS
£ 18.35 excl. VAT
/ Each
£ 22.02 incl. VAT
- Delivery usually within ( 7 ) days
