Self Lube Bearing Insert
Inner diameter | 40 mm |
---|---|
Outer diameter | 80 mm |
Width | 56.33 mm |
Logistic Weight | 640 g |
---|---|
Inner diameter | 40 mm |
Outer diameter | 80 mm |
Width | 56.33 mm |
Bearing Clearance | C3 |
Series | 1100DEC |
Basic static load, radial - C0r | 19900 N |
Basic dynamic load, radial - Cr | 32500 N |
Usually arrives within 14 working days