Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with eccentric clamping ring
SNR EX202G2L4 INSERT BEARING
Insert bearing with eccentric clamping ring SNR EX202G2L4, Outer diameter: 47 mm | Inner diameter: 15 mm | Width: 43.5 mm
Insert bearing with eccentric clamping ring SNR
References
snr:
EX202G2L4
rubix:
205A2770
ean:
3413520968960
Technical specifications
Inner diameter
15
mm
Outer diameter
47
mm
Width
43.5
mm
See all Specifications
Product details
Technical specifications
Product details : SNR EX202G2L4 INSERT BEARING
Technical specifications
Attributes
Inner diameter
15
mm
Outer diameter
47
mm
Width
43.5
mm
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.90
excl. VAT
/
Each
£
15.48
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with eccentric clamping ring SKF YET 206-104, Outer diameter: 62 mm | Inner diameter: 31.75 mm | Width: 23.8 mm
Insert bearing with eccentric clamping ring SKF YET 203/W64, Outer diameter: 40 mm | Inner diameter: 17 mm | Width: 22.1 mm
Insert bearing with eccentric clamping ring RHP 1325-1EC-2Z, Outer diameter: 52 mm | Inner diameter: 25.4 mm
Insert bearing with eccentric clamping ring INA GE17-XL-KRR-B, Outer diameter: 40 mm | Inner diameter: 17 mm | Width: 27.8 mm
Insert bearing with eccentric clamping ring INA GE100-XL-KRR-B, Outer diameter: 180 mm | Inner diameter: 100 mm | Width: 57.5 mm
Insert bearing with eccentric clamping ring INA GE90-XL-KRR-B, Outer diameter: 160 mm | Inner diameter: 90 mm | Width: 52 mm
Insert bearing with eccentric clamping ring SNR EX213-40G2, Outer diameter: 120 mm | Inner diameter: 63.5 mm | Width: 85.7 mm
Insert bearing with eccentric clamping ring SNR EX203G2, Outer diameter: 47 mm | Inner diameter: 17 mm | Width: 43.5 mm
Insert bearing with eccentric clamping ring NTN UEL309D1
Insert bearing with eccentric clamping ring INA GNE40-XL-KRR-B, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 41 mm
Insert bearing with eccentric clamping ring RHP T1030-30DECG
Insert bearing with eccentric clamping ring INA GRAE50-XL-NPP-B, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 30.2 mm
Insert bearing with eccentric clamping ring SNR EX217G2T20, Outer diameter: 150 mm | Inner diameter: 85 mm | Width: 73.2 mm
Insert bearing with eccentric clamping ring INA GE55-XL-KRR-B, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 55.5 mm
Insert bearing with eccentric clamping ring SNR EX207B129, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 37.6 mm