Insert bearing with eccentric clamping ring INA RAE40-XL-NPP-B-FA106, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 30.2 mm
Radial insert ball bearing
See technical informationReferences
INA:RAE40-XL-NPP-B-FA106
Rubix:247A1818
Manufacturer :0008428420000
EAN:4012802787610

Product details : INA RAE40-XL-NPP-B-FA106 BEARING INSERT
Radial insert ball bearing RAE..-XL-NPP-B
Applications
Suitable for bearings rotating in one direction, but also for rotation in both directions under reduced speed.
Technical specifications
Attributes
| Logistic Weight | 620 g |
|---|---|
| Inner diameter | 40 mm |
| Outer diameter | 80 mm |
| Material | steel |
| Width | 30.2 mm |
| Basic dynamic load, radial - Cr | 32500 N |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Basic static load, radial - C0r | 19800 N |
Show UNSPSC/ECL@SS
£ 31.99 excl. VAT
/ Each
£ 38.39 incl. VAT
- Delivery usually within ( 7 ) days
