References
Timken:206 KRR6
Rubix:396A1878
EAN:0087796040670



Documents
Product details : TIMKEN 206KRR6 DEEP GROOVE BALL BEARING
Strengths
•Designed to be used for outer or inner ring rotation in low-speed, moderately-loaded applications, primarily in agricultural implements and conveyors
Tolerances of the hex bore are suitable for mounting on cold rolled hex shafting
Main advantage is ease of mounting. Except for axial positioning by adjacent parts, no collars, setscrews or other locking devices are required to lock the inner ring to the hex shaft
Utilize the R-Type shroud seal
Tolerances of the hex bore are suitable for mounting on cold rolled hex shafting
Main advantage is ease of mounting. Except for axial positioning by adjacent parts, no collars, setscrews or other locking devices are required to lock the inner ring to the hex shaft
Utilize the R-Type shroud seal
Technical specifications
Attributes
| Bearing Clearance | c3 |
|---|---|
| Material | bearing steel (high-carbon chromium-alloy steel), mostly through-hardened |
| Sealing | two rubber seals |
| Outer diameter | 62 mm |
| Inner diameter | 25.43 mm |
| Width | 24 mm |
Show UNSPSC/ECL@SS
£ 38.24 excl. VAT
/ Each
£ 45.89 incl. VAT
- Delivery usually within ( 7 ) days
