Insert bearing with set screw RHP 1017-1/2G, Outer diameter: 40 mm | Inner diameter: 12.7 mm | Width: 27.38 mm
Insert bearing Spherical Outer Ring Setscrew Locking Series: 1000-G
See technical informationReferences
RHP:1017-1/2G
Rubix:158A4462
Manufacturer :1017-1/2G R
EAN:00747023038497

Product details : RHP BEARING INSERT 1017-1/2G
Wide inner ring bearing. Same construction as 6200 series, but more adaptable to European standard bearings. 1000 G series: bearing with grub screws in the inner ring and spherical outer ring. 1000 DECG series: bearing with eccentric locking collar and spherical outer ring.
Technical specifications
Attributes
| Logistic Weight | 90 g |
|---|---|
| Inner diameter | 12.7 mm |
| Outer diameter | 40 mm |
| Width | 27.38 mm |
| Bearing Clearance | c3 |
| Sealing | two rubber seals |
| Series | 1000g series (self-lube®) |
| Material | high-quality hardened steel (bearing steel) for inner and outer rings |
| Limit speed | 7000 rpm |
| Total bearing width | 27.38 mm |
| Basic static load, radial - C0r | 4800 N |
| Basic dynamic load, radial - Cr | 9550 N |
| Weight | 0.09 kg |
Show UNSPSC/ECL@SS
£ 16.77 excl. VAT
/ Each
£ 20.12 incl. VAT
- Usually arrives within 14 working days
