Self-Lube Flange Bearing Unit
Width | 39.7 mm |
---|---|
Fixation centre-to-centre distance | 157 mm |
Logistic Weight | 2500 g |
---|---|
Width | 39.7 mm |
Fixation centre-to-centre distance | 157 mm |
Material | Cast Iron |
Height | 188.9 mm |
Length | 115.9 mm |
Series | MSFT |
Total bearing width | 51.6 mm |
Diameter of fixation holes | 16 mm |
Number of holes | 2 |
Basic static load, radial - C0r | 23200 N |
Basic dynamic load, radial - Cr | 35000 N |
Usually arrives within 14 working days