Flange Housed Unit
Inner diameter | 15 mm |
---|---|
Width | 59 mm |
Fixation centre-to-centre distance | 63.5 mm |
Inner diameter | 15 mm |
---|---|
Width | 59 mm |
Fixation centre-to-centre distance | 63.5 mm |
Material | Pressed Steel |
Height | 7 mm |
Length | 81 mm |
Series | SBPFL200 |
Total bearing width | 22 mm |
Diameter of fixation holes | 7 mm |
Number of holes | 2 |
Weight | 0.19 kg |
Usually arrives within 14 working days