References
SNR:UCFL307
Rubix:206A0310
Manufacturer :UCFL.307
EAN:3413529541980




Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Width | 48 mm |
| Fixation centre-to-centre distance | 141 mm |
Product details : SNR UCFL307 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Oval flanged bearing unit, re-lubricatable, insert with inner ring extended on both sides with set screws.
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Width | 48 mm |
| Fixation centre-to-centre distance | 141 mm |
| Material | gray cast iron |
| Height | 185 mm |
| Length | 100 mm |
| Series | ucfl300 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 19200 N |
| Basic dynamic load, radial - Cr | 33500 N |
| Outer diameter | 80 mm |
| Weight | 1.68 kg |
Show UNSPSC/ECL@SS
£ 40.88 excl. VAT
/ Each
£ 49.06 incl. VAT
- Delivery usually within ( 3 ) days