References
SNR:UCF209N
Rubix:205A9583
Manufacturer :UCF.209.N
EAN:3413529520305




Technical specifications
| Inner diameter | 45 mm |
|---|---|
| Width | 49.2 mm |
| Fixation centre-to-centre distance | 105 mm |
Product details : SNR UCF209N BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Square flange bearing unit with 4 mounting holes, relubricatable, insert with inner ring extended on both sides with set screws, groove in the housing for fastening the protective cap.
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Width | 49.2 mm |
| Fixation centre-to-centre distance | 105 mm |
| Material | grey cast iron |
| Length | 137 mm |
| Series | ucf200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 20800 N |
| Basic dynamic load, radial - Cr | 31850 N |
| Outer diameter | 85 mm |
| Weight | 2.09 kg |
Show UNSPSC/ECL@SS
£ 32.01 excl. VAT
/ Each
£ 38.41 incl. VAT
- Usually arrives within 14 working days