References
NTN:M-UCP204D1
Rubix:205A5038
EAN:4547359765496




Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Fixation centre-to-centre distance | 95 mm |
| Material | cast iron |
Documents
Product details : NTN M-UCP204D1 BEARING UNIT
The outer surface of the bearing and the internal surface of the housing are spherical, so that the unit is self-aligning.
Pillow block bearing unit, without cover NTN
Strengths
•Maintenance free
Light weight yet strong housing
Easy mounting
Light weight yet strong housing
Easy mounting
Applications
Conveyors;Trucks and Overhead Cranes at Steel Mills;Mining Machinery and Pollution Control Equipment
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 137x70x45 mm |
|---|---|
| Logistic Weight | 730 g |
| Inner diameter | 20 mm |
| Fixation centre-to-centre distance | 95 mm |
| Material | cast iron |
| Total bearing width | 31 mm |
| Outer diameter | 47 mm |
| Height | 65 mm |
| Length | 127 mm |
| Sealing | 2 joints |
| Series | ucp200 |
| Weight | 0 kg |
| Number of holes | 2 |
| Width | 31 mm |
Show UNSPSC/ECL@SS
£ 14.19 excl. VAT
/ Each
£ 17.03 incl. VAT
- Delivery usually within ( 3 ) days