Plummer block housing unit
Inner diameter | 25 mm |
---|---|
Fixation centre-to-centre distance | 50.8 mm |
Shaft Height | 36.5 mm |
Logistics dimensions (L x W x H) | 73,5x76,2x25 mm |
---|---|
Logistic Weight | 344 g |
Inner diameter | 25 mm |
Fixation centre-to-centre distance | 50.8 mm |
Shaft Height | 36.5 mm |
Material | Plastic |
Height | 73.5 mm |
Length | 76.2 mm |
Series | RSHEY..-TV-VA |
Weight | 0.344 kg |
Outer diameter | 76.2 mm |
Width | 34.1 mm |
Usually arrives within 14 working days