References
SNR:USPE203CC
Rubix:206A3129
EAN:3413529564958




Product details : SNR USPE203CC BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 17 mm |
|---|---|
| Outer diameter | 40 mm |
| Width | 22 mm |
Show UNSPSC/ECL@SS
£ 40.50 excl. VAT
/ Each
£ 48.60 incl. VAT
- Usually arrives within 14 working days
