References
SNR:USSP203CC
Rubix:206A3331
EAN:3413529562657




Product details : SNR USSP203CC BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 17 mm |
| Width | 22 mm |
Show UNSPSC/ECL@SS
£ 101.04 excl. VAT
/ Each
£ 121.25 incl. VAT
- Usually arrives within 14 working days
