References
SNR:SUCPA207-23CO
Rubix:205A8873
EAN:3413529549702



Product details : SNR SUCPA207-23CO BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 36.513 mm |
|---|---|
| Outer diameter | 72 mm |
| Width | 42.9 mm |
Show UNSPSC/ECL@SS
£ 146.84 excl. VAT
/ Each
£ 176.21 incl. VAT
- Usually arrives within 14 working days
