SKF SY 1.3/16 TF/VA228 HIGH TEMPERATURE BEARINGS
Ball bearing unit
See technical informationSee documentsReferences
SKF:SY 1.3/16 TF/VA228
Rubix:237A4328
Manufacturer :114756
EAN:07316571381091




Technical specifications
| Inner diameter | 30.16 mm |
|---|---|
| Fixation centre-to-centre distance | 127 mm |
| Material | cast iron (housing);steel (bearing) |
Documents
Product details : SKF SY 1.3/16 TF/VA228 HIGH TEMPERATURE BEARINGS
Y-bearing pedestal unit for high temperatures with cast housing and set-screw fastening.
Strengths
- Accommodate heavy loads in different directions
- High degree of stiffness
- Narrow design
- High degree of stiffness
- Narrow design
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 42,2x152x30,16 mm |
|---|---|
| Logistic Weight | 1070 g |
| Inner diameter | 30.16 mm |
| Fixation centre-to-centre distance | 127 mm |
| Material | cast iron (housing);steel (bearing) |
| Total bearing width | 38.1 mm |
| Outer diameter | 39.7 mm |
| Diameter of fixation holes | 12 mm |
| Height | 82 mm |
| Length | 152 mm |
| Series | sy |
| Weight | 1.05 kg |
| Number of holes | 2 |
| Width | 40 mm |
Show UNSPSC/ECL@SS
£ 169.99 excl. VAT
/ Each
£ 203.99 incl. VAT
- Usually arrives within 14 working days