Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Housing units
Pillow block housing unit
NTN UC1P212D1 BEARING UNIT
NTN UC1P212D1 BEARING UNIT
Pillow block housing unit NTN
References
ntn:
UC1P212D1
rubix:
394A8264
ean:
4547359230970
Technical specifications
Inner diameter
60
mm
See all Specifications
Product details
Technical specifications
Product details : NTN UC1P212D1 BEARING UNIT
Technical specifications
Attributes
Inner diameter
60
mm
Series
UC1P200
Weight
0
kg
Number of holes
2
Outer diameter
110
mm
Width
65.1
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
106.72
excl. VAT
/
Each
£
128.06
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
RHP HOUSED BEARING UNIT SNP20EC
NTN S-UCP207D1 BEARING UNIT
FAG UCP211-J7 HOUSED BEARING UNIT 811467280000
NTN C-UKP322D1 BEARING UNIT
SKF SY 1.3/4 TF/VA228 HIGH TEMPERATURE BEARINGS
SNR EXP318 BEARING UNIT
SNR UCP211T04 BEARING UNIT
NTN M-UCP201D1 BEARING UNIT
SNR ESPAE205N BEARING UNIT
INA RASE70-XL 0945710310000 PLUMMER BLOCK HOUSING UNIT
SKF SY 2.11/16 TF PILLOW BLOCK BALL BEARING UNIT
INA TASE60-XL-N PLUMMER BLOCK HOUSING UNITWITH RADIAL INSERT BALL BEAR
RHP SL1-1/4R SELF LUBE HOUSED BEARING SL1-1/4R:RHP
NTN UCP211-200D1 BEARING UNIT
SNR UCPA206T20 BEARING UNIT