Self-Lube Pillow Block Unit
Inner diameter | 35 mm |
---|---|
Fixation centre-to-centre distance | 82.6 mm |
Logistic Weight | 2400 g |
---|---|
Inner diameter | 35 mm |
Fixation centre-to-centre distance | 82.6 mm |
Material | Cast Iron |
Height | 95.6 mm |
Length | 110 mm |
Series | SNP-EC |
Outer diameter | 95.6 mm |
Usually arrives within 14 working days