References
RHP:NP1A
Rubix:152A8131
Manufacturer :NP1A R
EAN:00747023018277


Technical specifications
| Fixation centre-to-centre distance | 112.7 mm |
|---|---|
| Material | cast iron |
| Total bearing width | 27.3 mm |
Documents
Product details : RHP HOUSED BEARING UNIT NP1A
The general housing types are pillow blocks, flange units, take-up units, cartridge units and hanger units. Choice is very much determined by the requirements of the application, although the aesthetic appearance of the machine design is often an important consideration. Self-Lube® units have been designed to meet the needs of both criteria.
Strengths
•Super finished raceways for quiet and efficient running
Spherical seating to allow for initial misalignment on mounting
Re-Lubrication facility as standard
Molded-Oil options do not require re-lubrication
Spherical seating to allow for initial misalignment on mounting
Re-Lubrication facility as standard
Molded-Oil options do not require re-lubrication
Applications
Engineering Bearing Applications
Technical specifications
Attributes
| Logistic Weight | 700 g |
|---|---|
| Fixation centre-to-centre distance | 112.7 mm |
| Material | cast iron |
| Total bearing width | 27.3 mm |
| Diameter of fixation holes | 10 mm |
| Height | 71 mm |
| Length | 139 mm |
| Series | np |
| Weight | 0.7 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 7880 N |
| Basic dynamic load, radial - Cr | 14000 N |
| Width | 36.5 mm |
Show UNSPSC/ECL@SS
£ 32.36 excl. VAT
/ Each
£ 38.83 incl. VAT
- Usually arrives within 14 working days