References
SNR:SEST205COE
Rubix:205A8239
Manufacturer :SEST.205.COE
EAN:3413529552412




Technical specifications
| Inner diameter | 52 mm |
|---|---|
| Shaft Height | 60.5 mm |
| Outer diameter | 25 mm |
Product details : SNR SEST205COE BEARING UNIT
Stainless steel housing, stainless steel bearing insert with eccentric clamping ring, single-lip seal, food-grade grease
Technical specifications
Attributes
| Inner diameter | 52 mm |
|---|---|
| Shaft Height | 60.5 mm |
| Outer diameter | 25 mm |
| Sealing | 2 joints |
| Series | sest200 |
| Weight | 924 kg |
| Basic static load, radial - C0r | 8000 N |
| Basic dynamic load, radial - Cr | 11000 N |
| Width | 31 mm |
Show UNSPSC/ECL@SS
£ 84.51 excl. VAT
/ Each
£ 101.41 incl. VAT
- Usually arrives within 14 working days