References
RHP:SNP7/8
Rubix:204A0195
Manufacturer :SNP7/8 R
EAN:00747023033461


Technical specifications
| Fixation centre-to-centre distance | 50.8 mm |
|---|---|
| Material | cast iron |
| Total bearing width | 34.1 mm |
Documents
Product details : RHP SNP7/8 HOUSED BEARING UNIT
Standard series, one-piece rigid bearing housing in high-quality cast iron.
Strengths
SNP supplied with 1000G bearing, SNP-EC with 1200ECG and SNP-DEC with 1000DECG.
Technical specifications
Attributes
| Logistic Weight | 1200 g |
|---|---|
| Fixation centre-to-centre distance | 50.8 mm |
| Material | cast iron |
| Total bearing width | 34.1 mm |
| Height | 71.5 mm |
| Length | 70 mm |
| Series | snp |
| Weight | 1.2 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 7880 N |
| Basic dynamic load, radial - Cr | 14000 N |
| Width | 36 mm |
Show UNSPSC/ECL@SS
£ 37.62 excl. VAT
/ Each
£ 45.14 incl. VAT
- Usually arrives within 14 working days