Self-Lube Take-Up Bearing Unit
Inner diameter | 50 mm |
---|---|
Length | 151 mm |
Width | 49.5 mm |
Logistic Weight | 2800 g |
---|---|
Inner diameter | 50 mm |
Length | 151 mm |
Width | 49.5 mm |
Type | Take Up Bearing Unit |
Total bearing width | 49.5 mm |
Material | Cast Iron |
Series | ST |
Basic static load, radial - C0r | 23200 N |
Basic dynamic load, radial - Cr | 35000 N |
Weight | 2.8 kg |
Usually arrives within 14 working days