Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(694)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Sensors and drilling accessories
Positioning sensors
Centring spindle
CUTLINE 847234 CENTRING TOOL - D.10
CUTLINE 847234 CENTRING TOOL - D.10
Centring spindle
References
giss cutline:
847234
rubix:
216A9409
ean:
3660338085994
Technical specifications
Diameter
10
mm
Tail diameter
10
mm
Total length
84
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE 847234 CENTRING TOOL - D.10
Centring spindle V 500 RPM
CENTRING TOOL D10 X D10
Technical specifications
Attributes
Diameter
10
mm
Tail diameter
10
mm
Total length
84
mm
Stepped contact point diameter
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.10
excl. VAT
/
Each
£
39.72
incl. VAT
In stock: Next day delivery
Select variants (3)
Add to cart
Check our products from related categories
CUTLINE 847235 CENTRING TOOL - D.10 DIA 4
CUTLINE 847233 CENTRING TOOL - D.6 DIA 6
CUTLINE 847242 CENTRING TOOL SPRING D10 X DIA 10 -4
CUTLINE 847237 BALLHEAD 3D CENTRING TOOL + LUM INDICATOR D.20
CUTLINE 847235 CENTRING TOOL - D.10 DIA 4
CUTLINE 847239 BALLHEAD 3D CENTRING TOOL + LIGHT&AC SIGNAL D.20
ROEBUCK ROTARY EDGE FINDER 5X12.7MM
ROEBUCK ROTARY EDGE FINDER 5X9.5MM
CUTLINE 847241 CENTRING TOOL SPRING D6 X DIA 6 -4
CUTLINE 847233 CENTRING TOOL - D.6 DIA 6
ROEBUCK COMBI EDGE AND CENTRE FINDER 5X9.5MM
ROEBUCK COMBI EDGE AND CENTRE FINDER 5X12.7MM
ROEBUCK EDGE FINDER 10X10MM