CUTLINE 847239 BALLHEAD 3D CENTRING TOOL + LIGHT&AC SIGNAL D.20
BALL-HEAD 3D CENTRING TOOL WITH LUMINOUS INDICATOR LIGHT + ACOUSTIC SIGNAL Tail diameter mm 20
See technical informationReferences
GISS Cutline:847239
Rubix:216A8790
EAN:3660338086021




Technical specifications
| Tail diameter | 20 mm |
|---|---|
| Total length | 106 mm |
| Diameter of ball | 10 mm |
Product details : CUTLINE 847239 BALLHEAD 3D CENTRING TOOL + LIGHT&AC SIGNAL D.20
Mounting the ball on a spring avoids damaging the tool in case of an rough manoeuvre.
Triggering of the indicator light when contact of the ball with the part to machine.
To align the surfaces and the edges of the parts to machine. Contact warning LED + acoustic signal.
Triggering of the indicator light when contact of the ball with the part to machine.
To align the surfaces and the edges of the parts to machine. Contact warning LED + acoustic signal.
Technical specifications
Attributes
| Tail diameter | 20 mm |
|---|---|
| Total length | 106 mm |
| Diameter of ball | 10 mm |
| Voltage | 12 V |
Show UNSPSC/ECL@SS
£ 264.36 excl. VAT
/ Each
£ 317.23 incl. VAT
- Usually arrives within 14 working days