BALL-HEAD 3D CENTRING TOOL WITH LUMINOUS INDICATOR LIGHT Ø 20 Tail diameter mm 20
Tail diameter | 20 mm |
---|---|
Total length | 106 mm |
Diameter of ball | 10 mm |
Tail diameter | 20 mm |
---|---|
Total length | 106 mm |
Diameter of ball | 10 mm |
Voltage | 12 V |
Usually arrives within 14 working days