References
NTN:UCFC215D1
Rubix:205A9895
EAN:4547359000863

Product details : NTN UCFC215D1 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 250x240x120 mm |
|---|---|
| Logistic Weight | 7810 g |
| Inner diameter | 75 mm |
| Width | 77.8 mm |
| Length | 220 mm |
| Series | ucfc200 |
| Number of holes | 4 |
| Outer diameter | 130 mm |
| Weight | 7400 kg |
Show UNSPSC/ECL@SS
£ 138.31 excl. VAT
/ Each
£ 165.97 incl. VAT
- Usually arrives within 14 working days
