NORTON 66261055211 200X50X76 MEDIUM ABRASIVE WHEEL SERIES 1000


Ser-1000 Long Life - Convolute Wheels

References
norton:66261055211
rubix:227A3157
brand logo
brand logo
Technical specifications
Diameter203.2 mm
Reaming diameter76.2 mm
GrainMedium

Product details : NORTON 66261055211 200X50X76 MEDIUM ABRASIVE WHEEL SERIES 1000


Formed by wrapping and bonding web material impregnated with abrasive grain and resin around a center core. Convolute wheels offer a wide range of uses including burr removal, removing rust and oxides, and applying decorative surface finish where little or no stock removal is required. General deburring, blending & finishing
Convolute Wheels - Norton Ser-1000 Long Life - 203.2x50.8x76.2mm Medium Grey

Technical specifications


Attributes
Diameter203.2 mm
Reaming diameter76.2 mm
GrainMedium
Show UNSPSC/ECL@SS
£ 120.43 excl. VAT
/ Each
£ 144.52 incl. VAT
  • Usually arrives within 14 working days