NORTON DEBURRING WHEEL 152 X 25.4 X 25.4MM 66261055371


Ser-1000 Long Life - Convolute Wheels

References
norton:66261055371
rubix:80117206
brand logo
brand logo
Technical specifications
Diameter152.4 mm
Reaming diameter25.4 mm
Thickness25.4 mm
See all Specifications

Product details : NORTON DEBURRING WHEEL 152 X 25.4 X 25.4MM 66261055371


Formed by wrapping and bonding web material impregnated with abrasive grain and resin around a center core. Convolute wheels offer a wide range of uses including burr removal, removing rust and oxides, and applying decorative surface finish where little or no stock removal is required. General deburring, blending & finishing
Convolute Wheels - Norton Ser-1000 Long Life - 152.4x25.4x25.4mm Medium Grey

Strengths

Ideal for general deburring, blending, finishing and polishing applications
Starting point for deburring, blending, polishing and finishing applications
Durable, long life construction with versatile application range, consistent cut rate and shed resistance

Applications

Deburring

Technical specifications


Attributes
Diameter152.4 mm
Reaming diameter25.4 mm
Thickness25.4 mm
GrainMedium
Show UNSPSC/ECL@SS
£ 52.46 excl. VAT
/ Each
£ 62.95 incl. VAT
  • Usually arrives within 14 working days