3M 708774 SCOTCH BRITE ROLOC DEBURR FINISH PRO WHEEL 50MMX3.2MM 6CMED+
Scotch-Brite™ Roloc™ Deburr & Finish PRO Unitized Wheel
See technical informationReferences
3M:AB01224
Rubix:222A2695
Manufacturer :7100081368
EAN:00048011650814

Product details : 3M 708774 SCOTCH BRITE ROLOC DEBURR FINISH PRO WHEEL 50MMX3.2MM 6CMED+
To streamline deburring, finishing or blending applications use our Scotch-Brite™ Roloc™ Deburr & Finish PRO Unitized Wheel.
Typically, abrasives excel in one area - deburring, finishing or blending. This multi-purpose wheel is unique, because it’s engineered to do all three.
These wheels offer all the usual benefits of Scotch-Brite™ abrasives, including load resistance and a responsive open web. What sets them apart from other Scotch Brite abrasives is 3M precision shaped grain. The proprietary mineral is interwoven throughout the abrasive, and is engineered for hardness and strength. The sharp cutting mineral is counteracted by soft, buoyant nylon fibres that respond to surface irregularities and contours. Gaps between fibres allow debris to escape and help minimise loading. Together, the web and mineral combine to aggressively tackle the substrate without sacrificing predictable results.
This wheel comes with the added benefit of a Roloc™ attachment. Operators can quickly and swiftly attach the wheel to a Roloc backup pad (sold separately) that connects to the power tool. Altogether, Roloc attachment systems help enhance productivity by minimising the time it takes to set up wheel and tool connections.
Versatile performance from factory to field
Unitised wheels differ from convolute wheels, because they feature a layered construction, as opposed to being wound around a core. The open web is cured and compressed for added strength and durability. The unique production method makes unitised wheels a good match for edges and contours. We recommend using this wheel with a 3M™ Disc Sander (sold separately) and 3M™ Roloc™ + Holder (sold separately).
These wheels are ideal for maintenance operations, they are hard-working, high performance products, which last through dirt, corrosion and other contaminants while reducing the chance of changing part geometry — helping you get the job done faster.
Unitised wheels differ from convolute wheels, because they feature a
Typically, abrasives excel in one area - deburring, finishing or blending. This multi-purpose wheel is unique, because it’s engineered to do all three.
These wheels offer all the usual benefits of Scotch-Brite™ abrasives, including load resistance and a responsive open web. What sets them apart from other Scotch Brite abrasives is 3M precision shaped grain. The proprietary mineral is interwoven throughout the abrasive, and is engineered for hardness and strength. The sharp cutting mineral is counteracted by soft, buoyant nylon fibres that respond to surface irregularities and contours. Gaps between fibres allow debris to escape and help minimise loading. Together, the web and mineral combine to aggressively tackle the substrate without sacrificing predictable results.
This wheel comes with the added benefit of a Roloc™ attachment. Operators can quickly and swiftly attach the wheel to a Roloc backup pad (sold separately) that connects to the power tool. Altogether, Roloc attachment systems help enhance productivity by minimising the time it takes to set up wheel and tool connections.
Versatile performance from factory to field
Unitised wheels differ from convolute wheels, because they feature a layered construction, as opposed to being wound around a core. The open web is cured and compressed for added strength and durability. The unique production method makes unitised wheels a good match for edges and contours. We recommend using this wheel with a 3M™ Disc Sander (sold separately) and 3M™ Roloc™ + Holder (sold separately).
These wheels are ideal for maintenance operations, they are hard-working, high performance products, which last through dirt, corrosion and other contaminants while reducing the chance of changing part geometry — helping you get the job done faster.
Unitised wheels differ from convolute wheels, because they feature a
Scotch-Brite™ Roloc™ Deburr & Finish PRO Unitized Wheel is our new metalworking tool with 3M precision shaped grain woven throughout the abrasive. These unitised wheels have a soft nylon fibre backing and include a Roloc™ attachment for swift, easy connection to power tools.
Strengths
Unitised construction enhances abrasive durability and strength, helping prolong service life;Non-woven construction permits dust and debris to escape, minimising loading;Perfect for moderate to heavy deburring;Roloc™ attachment for swift, easy connection to power tool;Multi-purpose wheel presents economical alternative to cartridge rolls, flap wheels, flap discs and coated discs;Durable resin bond resists deterioration from heat
Applications
Use for deburring, finishing or blending threaded pipes and tubular goods, rotors, shrouds, turbine buckets and ducting, gears, sheet metal and engine components, and machined and stamped parts
Technical specifications
Attributes
| Diameter | 50.8 mm |
|---|---|
| Thickness | 3.2 mm |
| Max speed | 58.8 m/s |
| Grain | medium |
Show UNSPSC/ECL@SS
£ 9.54 excl. VAT
/ Each
£ 11.45 incl. VAT
- Delivery usually within ( 37 ) days