Tapered Roller Bearings
Inner diameter | 55 mm |
---|---|
Outer diameter | 90 mm |
Width | 23 mm |
Logistics dimensions (L x W x H) | 88x88x38 mm |
---|---|
Logistic Weight | 370 g |
Packaged dimensions (D x W x H) | 87,884x87,884x37,846 mm |
Package weight | 369,7 g |
Inner diameter | 55 mm |
Outer diameter | 90 mm |
Width | 23 mm |
Bearing Clearance | CN |
Series | LM506800 |
Material | Stamped Steel |
Cage | Steel |
Total bearing width | 23 mm |
Basic static load, radial - C0r | 123000 N |
Basic dynamic load, radial - Cr | 16400 N |
Usually arrives within 14 working days