Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 71750B-20024 TAPERED ROLLER BEARING FLANGED CUP
Tapered roller bearing Timken 71750B
Tapered Roller Bearing Flanged Cup
References
timken:
71750B
rubix:
397A7918
ean:
0053893385112
Product details
Technical specifications
Product details : TIMKEN 71750B-20024 TAPERED ROLLER BEARING FLANGED CUP
TSF bearings have flanged cups to facilitate axial location and accurately align seals in through-bored housings.
Strengths
Cup is backed against flange face to allow housing to be through-bored. Accurate alignment of housing bores. Reduced machining costs.
Applications
Machine tool spindles; Gear reduction units; Automotive transaxles; Transmissions
Technical specifications
Attributes
Logistics dimensions (L x W x H)
35,052
x
190,5
x
190,5
mm
Logistic Weight
1760
g
Packaged dimensions (D x W x H)
52,4256
x
197,0532
x
197,0532
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2,003.05
excl. VAT
/
Each
£
2,403.66
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken 32219DF, Outer diameter: 170 mm | Inner diameter: 95 mm | Width: 91 mm
Tapered roller bearing NTN 4T-2520, Outer diameter: 66.421 mm | Inner diameter: 59.82 mm | Width: 20.638 mm
Tapered roller bearing Timken HM926710V
Tapered roller bearing Timken A2126B, Outer diameter: 31.991 mm | Width: 7.938 mm
Tapered roller bearing NTN 4T-45291, Outer diameter: 80 mm | Inner diameter: 57.15 mm | Width: 30.958 mm
Tapered roller bearing NTN 4T-368A/363, Outer diameter: 90 mm | Inner diameter: 50.8 mm | Width: 20 mm
Tapered roller bearing Timken JM515649-90K03, Outer diameter: 130.048 mm | Inner diameter: 80.01 mm | Width: 70.104 mm
Tapered roller bearing SKF 32040 X/DF, Outer diameter: 310 mm | Inner diameter: 200 mm | Width: 146.38 mm
Tapered roller bearing Timken 33113, Outer diameter: 110 mm | Inner diameter: 65 mm | Width: 26.5 mm
Tapered roller bearing Timken LM739749-902A1, Outer diameter: 257.175 mm | Inner diameter: 196.85 mm | Width: 85.725 mm
Tapered roller bearing Timken NA484SW, Inner diameter: 70 mm
Tapered roller bearing Timken 33287-90066, Outer diameter: 117.602 mm | Inner diameter: 73.152 mm | Width: 66.802 mm
Tapered roller bearing Timken 48680D, Inner diameter: 139.7 mm
Tapered roller bearing Timken 93800-90203, Outer diameter: 317.5 mm | Inner diameter: 203.2 mm | Width: 146.05 mm
Tapered roller bearing Timken 15102/15245, Outer diameter: 62 mm | Inner diameter: 25.4 mm | Width: 19.05 mm