NTN - Tapered Roller Bearing - 4T-861/854
Inner diameter | 101.6 mm |
---|---|
Outer diameter | 190.5 mm |
Width | 57.15 mm |
Logistics dimensions (L x W x H) | 190,5x190,5x57,15 mm |
---|---|
Logistic Weight | 7078 g |
Inner diameter | 101.6 mm |
Outer diameter | 190.5 mm |
Width | 57.15 mm |
Bearing Clearance | cn |
Series | trb inch |
Material | case-hardened steel |
Cage | steel |
Standard | iso 355 |
Basic static load, radial - C0r | 555000 N |
Basic dynamic load, radial - Cr | 380000 N |
Usually arrives within 14 working days