Taper roller bearing
Inner diameter | 45 mm |
---|---|
Outer diameter | 100 mm |
Width | 27.25 mm |
Packaged dimensions (D x W x H) | 103,632x103,632x34,544 mm |
---|---|
Package weight | 941,2 g |
Inner diameter | 45 mm |
Outer diameter | 100 mm |
Width | 27.25 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days