References
IMI Norgren:DHP-880BP
Rubix:117A7571
Manufacturer :DHP-880BP


Technical specifications
| Material | brass |
|---|---|
| Connection 1 | g 1/2 (innengewinde) |
| Max. service pressure | 150 bar |
Documents
Product details : NORGREN DHP-880BP PLUG BRASS 1/2
Plug nipple G1/2
Technical specifications
Attributes
| Material | brass |
|---|---|
| Connection 1 | g 1/2 (innengewinde) |
| Max. service pressure | 150 bar |
| Profile | heavy-duty series (heavy duty) |
| Max. temperature | 100 °C |
| Type of threading | bspp |
Show UNSPSC/ECL@SS
£ 161.18 excl. VAT
/ Each
£ 193.42 incl. VAT
- Usually arrives within 14 working days