Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit set
STANLEY STA113902 EXPERT 61 PIECE SCREWDRIVER BIT SET 1-13-902
STANLEY STA113902 EXPERT 61 PIECE SCREWDRIVER BIT SET 1-13-902
Set of 1/4" 25mm screwdriver bits - set of 61pcs
References
stanley:
1-13-902
rubix:
80062122
ean:
3253561139024
Technical specifications
Number of elements
61
Imprint
Multiple imprint
Product details
Technical specifications
Product details : STANLEY STA113902 EXPERT 61 PIECE SCREWDRIVER BIT SET 1-13-902
Strengths
1/4" bits: Slot: 4 - 4.5 - 5.5 - 6 - 6.5 - 8 mm PH0 - PH1 - 2 x PH2 - 2 x PH3 - PH4 PZ1 - 2 x PZ2 - 2 x PZ3 - PH4 Torx : 10 - 15 - 20 - 25 - 27 - 30 Resistorx: 3 x T10 - 3 x T15 - 6 x T20 - T25 - T30 - T40 6 faces: 2 x 3 - 4 - 5 - 3 x 6 - 8 mm
Magnetic bit holder 60 mm
.
Technical specifications
Attributes
Number of elements
61
Imprint
Multiple imprint
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
35.46
excl. VAT
/
Each
£
42.55
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
WERA 071109 BCSTAINLESS/30 BITCHECK HEX/PH/PZ/TX TORSION 30PC
WERA 057900 BIT-CHECK 30 TX UNIVERSAL 1 SB 30PC
FACOM RTM.J8MGRPPB 1/4 HEXAGON BIT SOCKET OGV GRIP SET
WERA 056440 BCUNIVERSAL/30 BITCHECK SL/HEX/PH/PZ/TX/TXBO 30PC
WERA 057680 BITCHECK 10 IMPAKTOR 1 PH/PZ/TX/HEX IMP DC PK10
WERA 057440 BIT-CHECK 30 METAL 1 SB 30PC
MILWAUKEE 4932492003 SHOCKWAVE IMPACT DUTY BIT SET (35PC)
DEWALT DT71521-QZ 25MM PZ2 SCREWDRIVER BITS PK25
FACOM R.PEJ31PB 1/4 INCH BIT DRIVER AND 28 PC BIT SET
FACOM ED102T.J3 SETS OF 3 HIGH PERF BITS SERIES 1 FOR PZ 2
FACOM R.180J31 31PCE ULTRA COMPACT BIT SET
FACOM EN.1J30PB 30PC MAX IMPACT SET (SMALL TOUGH CASE)
BAHCO 59S/31-1 BITS SET 31PCS PH PZ T HEX SL
WERA 056374 8700/9BTZ BITCHECK SL/PH/PZ EXTRA TOUGH BITORSION 10PC
ROEBUCK BIT HOLDER SET 10 PIECE PH/PZ/TORX 867988