WERA 071109 BCSTAINLESS/30 BITCHECK HEX/PH/PZ/TX TORSION 30PC


Bit-Check 30

References
wera:05071109001
rubix:2527276
ean:4013288115126
brand logo
brand logo
Technical specifications
Number of elements30
ImprintMultiple imprint

Product details : WERA 071109 BCSTAINLESS/30 BITCHECK HEX/PH/PZ/TX TORSION 30PC


Bit-check that can be positioned upright with high quality bits out of stainless steel. Wera stainless tools are manufactured out of stainless steel, thus preventing the formation of unsightly extraneous rust. 29 wera stainless bits. 1 stainless rapidaptor quick-release holder. The multi-component bit-check is convincing on account of its low weight and the maximum possible degree of compactness. In this respect, the soft material in the lower section of the bit-check ensures that the bits are securely held whilst being simple to remove at the same time.

Strengths

Upright Positionable, multi component Bit-Check
Solution to the extraneous rust problem:fasten stainless screws with stainless tools
Vacuum ice-hardening provides the required hardness and strength
Rapidator technology for rapid bit change

Applications

Industrial

Technical specifications


Attributes
Number of elements30
ImprintMultiple imprint
Show UNSPSC/ECL@SS
£ 69.46 excl. VAT
/ Each
£ 83.35 incl. VAT
  • Usually arrives within 14 working days