MILWAUKEE 4932492003 SHOCKWAVE IMPACT DUTY BIT SET (35PC)


Screwdriving Bit Set

References
milwaukee:4932492003
rubix:274A9770
ean:4058546413705
brand logo
brand logo
Technical specifications
Number of elements35
ImprintMultiple imprint

Product details : MILWAUKEE 4932492003 SHOCKWAVE IMPACT DUTY BIT SET (35PC)


SHOCKWAVE™ screwdriver bit: 24 x 25 mm length 1 x PH1 / 3 x PH2 / 1 x PH3, 2 x PZ1 / 3 x PZ2 / 1 x PZ3, 2 x TX10 / 2 x TX15 / 3 x TX20 / 3 x TX25 / 2 x TX30 / 1 x TX40. 7 x 50 mm length 1 x PH2 / 1 x PZ2, 1 x TX15 / 1 x TX20 / 1 x TX25 / 1 x TX30 / 1x TX40. 3 x SHOCKWAVE™ magnetic nut turners: 48 mm length 1 x Hex 7 mm / 1 x Hex 8 mm / 1 x Hex 10 mm. 1 x SHOCKWAVE™ magnetic bit holder 60 mm long.

Technical specifications


Attributes
Number of elements35
ImprintMultiple imprint
Show UNSPSC/ECL@SS
£ 22.58 excl. VAT
/ Each
£ 27.10 incl. VAT
  • Usually arrives within 14 working days